PRO-XT Metal Cable Reel 110V 16A Thermal Cut-Out 30m MSTOTMU30162

PRO-XT Metal Cable Reel 110V 16A Thermal Cut-Out 30m MSTOTMU30162

Order Code: ZT1289136P

£94.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The Masterplug PRO-XT Open Metal Cable Reel has a large drum, designed and engineered for longevity. With two 110V 16A sockets and high visibility cable, making it perfect for site applications. It also features a LED indicator, integrated power switch and cable guide for ease of use. A safety thermal cut-out for protection against overloading when fully reeled. This open cable reel is great it comes to using portable power on site.

See full description
Specifications for PRO-XT Metal Cable Reel 110V 16A Thermal Cut-Out 30m MSTOTMU30162
  • MFR Part No.
    OTMU30162LV-PX
  • Length
    30m
  • Voltage
    110V
  • Amperage
    16A
  • Number of Sockets
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome