Pro-Xt Open Cable Reel 240V 13A 4-Socket 25m MSTOMU25134

Order Code: ZT3931548S

£52.99 Inc VAT (20%)


Description

PRO-XT Open Cable Reel
The Masterplug PRO-XT Open Cable Reel is lightweight and sturdy. This portable cable reel has 4 shuttered sockets, an LED indicator, an integrated power switch and a safety thermal cut-out for protection against overloading when fully wound. Designed and engineered for longevity, the plastic drum provides reliable protection when in use, transported or stored.

Specification:

Voltage: 240V
Cable Size: 1.25mm
Max. Load: Unwound: 3, 120W (13A) , Wound: 720W (3A)
Switch: Double Pole
Standard: BS EN 61242. ASTA Approved

1 x Masterplug PRO-XT Open Cable Reel 25m 13A 4 Socket

Technical Specs
Fully Unwound: 3120W (13A) , Fully Wound: 720W (3A)
Switch: Double Pole
Cable Length: 25m
Cable Size: 1.25mm (H05VV-F)
Standards: BS EN 61242. ASTA Approved

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome