RP1513 Cable Reel Pro 4-Gang 13amp 15m Lead Thermal Cut-out

Order Code: ZT1121398X

£30.99 Inc VAT (20%)


Description

Medium cable reel constructed from tough plastic.

Features and Benefits:
-Built to last from impact resistant plastic, increasing lifespan and versatility
-Features friction free technology for easy wind and unwind use
-A wider base results in extra stability
-Cable guide system allows left or right handed operation
-Thermal cutout prevents overloading
-High visibility yellow cable for use outdoors

Applications:
-Outdoor applications where a power source is required

Notes:
-Maximum load unwound 3120 watts

See full description
Specifications for RP1513 Cable Reel Pro 4-Gang 13amp 15m Lead Thermal Cut-out
  • Cable Length
    15m
  • Socket Type
    3 Pin
  • Weight
    2.4kg
  • Number of Sockets
    4
  • MFR Part No.
    RP1513
  • Current Rating
    13A
  • Voltage Rating
    240V
  • Sheath Colour
    Black
  • Colour
    Yellow
  • Mains Plug Type
    BS 1363
  • Housing Type
    Enclosed Reel
  • Wattage
    3kg/mm
  • Thermal Cut Out
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome