0
1
2
3
4
5
6
7

Work Light Cable Reel 240V 13A 4-Socket 5m MSTWLU05134

Order Code: ZT1289146P

£44.99 Inc VAT (20%)


Description

The Masterplug Work Light Cable Reel provides both light and power for home and heavy-duty applications. The handy work light provides 550 lumens of light. Its 4 shuttered sockets feature power control and a status indicator. Designed and engineered for longevity, a fold-out stand and ground touch points with grips help to ensure stability. It also features an ergonomic carry handle and 5 metres of highly visible green cable. Conforms to EN 61242. Specification Voltage 240V Fully Unwound 3,120W (13A), Fully Wound 720W (3A) Switch Double Pole Cable Length 5m Cable Diameter 1.25mm (HO5VV-F)

See full description
Specifications for Work Light Cable Reel 240V 13A 4-Socket 5m MSTWLU05134
  • MFR Part No.
    WLU05134SL-PX
  • Length
    5m
  • Number of Sockets
    4
  • Voltage
    240V
  • Amperage
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome