10749 Caravan Extension Lead 1.5mm 16 Amp 25 Metres Orange Cable 240V

Order Code: ZT3948149S

£32.99 Inc VAT (20%)


Description

Connexion 10749 Caravan Extension Lead with ample cable length for outdoor activities
Discover the ultimate power solution for your caravan adventures and workspace needs with the Connexion 25m Caravan Extension Lead. This heavy-duty extension lead is an essential tool, offering unmatched reliability and functionality whether you’re on the road with your caravan or powering multiple devices in your workspace. Elevate your power setup with the Connexion 25m Caravan Extension Lead. Whether you’re embarking on a caravan adventure with your “Caravan Lead” or managing a busy workshop, this extension lead offers the perfect blend of durability, convenience, and safety. Its ample length, high-power capacity, and eye-catching design make it a top choice for a variety of applications.

Features:
This Extension Lead features a generous 25-meter length, providing the freedom to position your devices exactly where needed. Say goodbye to the hassles of limited reach. This “25m Caravan Extension Lead” ensures that your power source is always within reach, making it an ideal choice for outdoor activities or in large workspaces
Crafted with a robust 1.5mm cable, this “240V Orange Cable” is designed for durability and longevity. It’s well-suited to withstand the rigors of heavy-duty use, ensuring reliable power transmission under various conditions. Its sturdy build makes it a dependable choice for both caravan enthusiasts and professionals alike.
The extension lead comes equipped with a high-power 16amp plug, tailored to meet higher power requirements and ensuring a secure, stable connection to your power source. Rated for 240V, this “25m Caravan Extension Lead” provides a consistent and dependable power supply for all your devices and equipment. The sleek orange cable not only adds a touch of style but also enhances visibility, promoting safety and ease of use
Specification:
Length: 25m
Cable diameter: 1.5mm
Voltage: 240V
Plug: 16A

See full description
Specifications for 10749 Caravan Extension Lead 1.5mm 16 Amp 25 Metres Orange Cable 240V
  • Colour
    Orange
  • Length
    25m
  • Product Type
    Caravan Extension Lead
  • Cable Diameter
    1.5mm
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome