10801 Extension Lead 1.5mm 16 Amp 14m 110V

Order Code: ZT3074993S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Toolstop 10801 Extension Lead 1.5mm 16 Amp 14 Metres 110V
A 14 Metre long 110V Extension Lead in Yellow. Perfect for site work and easy to see.

Features:
14m x 1.5mm_ Yellow VDE Approved Cable
Type P1134 Plug
Type S1134 Coupler
16A-4H/110-130VAC
IP44
BS/EN60309-2

See full description
Specifications for 10801 Extension Lead 1.5mm 16 Amp 14m 110V
  • Product Type
    Extension Lead
  • Colour
    Yellow
  • Voltage
    110V
  • Cable Thickness
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome