Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
110V 14m Extension Lead 16amp
By Connexion
Order Code:
ZT3673412S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 21st Feb
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-leads/110v-14m-extension-lead-16amp/p/ZT3673412S
Add to quotation
View all Extension Leads
Description
110V 14m Extension Lead 16amp
Specifications
Specifications for 110V 14m Extension Lead 16amp
Product Type
Extension Lead
Voltage
110V
Length
14m