Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
110V 16A Plug to IEC Lead (Extension Lead)
By Di-Log
Order Code:
ZT3377778S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-leads/110v-16a-plug-to-iec-lead-extension-lead/p/ZT3377778S
Add to quotation
View all Extension Leads
Description
110V 16A Plug to IEC Lead (Extension Lead)
Tags:
#BulkDiscount
Specifications
Specifications for 110V 16A Plug to IEC Lead (Extension Lead)
Product Type
Extension Lead
Current Rating
16A
Voltage
110V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome