Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
230V 16A 14M EXT Lead 1.5mm Blue Cable - E116240
By Hosefit
Order Code:
ZT5412351S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Feb
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-leads/230v-16a-14m-ext-lead-1-5mm-blue-cable-e116240/p/ZT5412351S
Add to quotation
View all Extension Leads
Description
Extension Lead, 230V, Length 14 Metres, Cable Size 1.5mm, 16 Amps, Blue
Specifications
Specifications for 230V 16A 14M EXT Lead 1.5mm Blue Cable - E116240
Colour
Blue
Voltage
230V
Product Type
Industrial
Length
14m