Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
4 Way 13A Sockets Extension-Lead
By Connexion
Order Code:
ZT3673438S
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.44
5%
10 +
£27.89
10%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-leads/4-way-13a-sockets-extension-lead/p/ZT3673438S
Add to quotation
View all Extension Leads
Description
4 way 13A Sockets Extension-Lead
Tags:
#BulkDiscount
Specifications
Specifications for 4 Way 13A Sockets Extension-Lead
Current Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome