Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
5m, 2 Gang, 13 Amp Extension Lead
By Securlec
Order Code:
ZT4972466S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-leads/5m-2-gang-13-amp-extension-lead/p/ZT4972466S
Add to quotation
View all Extension Leads
Description
Securlec 5m, 2 Gang, 13 Amp Extension Lead 2 Year Guarantee
Tags:
#BulkDiscount
Specifications
Specifications for 5m, 2 Gang, 13 Amp Extension Lead
Product Type
Extension Lead
Length
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome