5m 6-Way Surge Protection Extension Lead White 27-6050S

Order Code: ZT1546239S

£20.99 Inc VAT (20%)


Description

Connekt Gear 6-Way surge protection extension lead. 5m length cable. Power up to six electronic devices from one surge and spike protected wall socket in order to have more freedom to power multiple devices.
6 sockets power extension lead with surge protection
Surge protection LED indicator
Surge energy rated up to 375 joules
Optional wall mounting holes at rear
5m Long
Colour: White

See full description
Specifications for 5m 6-Way Surge Protection Extension Lead White 27-6050S
  • MFR Part No.
    GR02433
  • Material
    Plastic
  • Number of Sockets
    6
  • Colour
    White
  • Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome