Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
6-Gang Extension Lead 2m White CEDTS6213M
By CED
Order Code:
ZT1547845S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.39
6%
1
Add to basket
Get it in
5-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-leads/6-gang-extension-lead-2m-white-cedts6213m/p/ZT1547845S
Add to quotation
View all Extension Leads
Description
CED 6-Gang Extension Lead 2m White CEDTS6213M
Tags:
#BulkDiscount
Specifications
Specifications for 6-Gang Extension Lead 2m White CEDTS6213M
MFR Part No.
HID43097
Depth
440mm
Width
175mm
Height
305mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome