6-Way Power Extension Lead White 27-6030

Order Code: ZT1546231S

£11.99 Inc VAT (20%)


Description

Connekt Gear 6-Way power extension lead is all you need to power up to six electronic devices from one wall socket, allowing you to position your devices where like, not restricted by the length of the original device cable. 3m length cable.
6 sockets power extension lead
Optional wall mounting holes at rear
3m long
Colour: White

See full description
Specifications for 6-Way Power Extension Lead White 27-6030
  • MFR Part No.
    GR02432
  • Colour
    White
  • Product Type
    Power Extension Lead
  • Cable Length
    3m
  • Number of Sockets
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome