Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
Extension Lead 1 Gang 10m 13 Amp
By Securlec
Order Code:
ZT4972326S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-leads/extension-lead-1-gang-10m-13-amp/p/ZT4972326S
Add to quotation
View all Extension Leads
Description
Securlec Extension Lead 1 Gang 10m 13 Amp 694885
Tags:
#BulkDiscount
Specifications
Product Variants