Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
Extension Lead 1 Gang 5m 13 Amp - SL9055
By Securlec
Order Code:
ZT4972252S
£10.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.19
0%
5 - 9
£9.78
4%
10 - 19
£9.37
8%
20 +
£8.97
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-leads/extension-lead-1-gang-5m-13-amp-sl9055/p/ZT4972252S
Add to quotation
View all Extension Leads
Description
Securlec Extension Lead 1 Gang 5m 13 Amp 694675
Tags:
#BulkDiscount
Specifications
Specifications for Extension Lead 1 Gang 5m 13 Amp - SL9055
Product Type
Extension Lead
Length
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome