Extension Lead, 2-Gang, 5m Lead, 13A, Neon Indicator

Order Code: ZT1121422X

£9.39 Inc VAT (20%)


Description

Neon extension leads.

Features and Benefits:
-Child safety covered sockets prevent live terminals being exposed
-4-gang and and 10-gang versions have keyhole fixing for wall mounting
-Power neon indicator alerts the user to turn off the sockets when not in use and when power is active

Applications:
-Ideal for indoor power use

Notes:
-Maximum load 3120 watts

See full description
Specifications for Extension Lead, 2-Gang, 5m Lead, 13A, Neon Indicator
  • Number of Sockets
    2
  • Colour
    White
  • Amp Rating
    13A
  • MFR Part No.
    F2W5MP
  • Lead Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome