Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
Extension Lead 240V 4-Gang 13A White 5m
By Masterplug
View all 1 reviews
Order Code:
ZT1289111P
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-leads/extension-lead-240v-4-gang-13a-white-5m/p/ZT1289111P
Add to quotation
View all Extension Leads
Description
1 x Masterplug Extension Lead 240V 4-Gang 13A White 5m
Specifications
Specifications for Extension Lead 240V 4-Gang 13A White 5m
MFR Part No.
BFG5N-MP
Number of Sockets
4
Cable Length
5m
Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome