Extension Lead 240V 4-Gang 13A White Switched 2m MSTSWC4210
0
1

Extension Lead 240V 4-Gang 13A White Switched 2m MSTSWC4210

Order Code: ZT1289140PCopy

£21.99 Inc VAT (20%)


Description

This Masterplug Switched Extension Lead has a rounded slimline appearance and offers exceptional value. It allows you to control each socket with an individual switch. It also features wall-fixing slots and a power indicator. Specification Number of Gangs 4 Cable Length 2m Fuse 13 amp Colour White Voltage 240V

Specifications for Extension Lead 240V 4-Gang 13A White Switched 2m MSTSWC4210
  • MFR Part No.
    SWC4210N-MP
  • Number of Sockets
    4
  • Cable Length
    2m
  • Voltage
    240V