Extension Lead 240V 4-Way 13A Neon 2m

Order Code: ZT1292560P

£9.99 Inc VAT (20%)


Description

SMJ F4W2MP Extention Lead It is also fitted with a power indicator neon which alerts the user when power has been left on or is active.

Specifications for Extension Lead 240V 4-Way 13A Neon 2m
  • MFR Part No.
    F4W2MP-XX
  • Number of Sockets
    4
  • Cable Length
    2m
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome