0
1
2

Extension Lead 240V 6-Gang 13A White 2m MSTBSG210

Order Code: ZT1289113P

£10.99 Inc VAT (20%)
£11.998% off
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

These Masterplug White Extension Leads offer exceptional value for money. Rounded slimline appearance with safety shuttered sockets. They also feature wall-fixing slots. Ideal for home use. Available with either 4- or 6-sockets and both have a 2m cable. Manufactured to BS 1363-2. 1 x Masterplug Extension Lead 240V 6-Gang 13A White 2m

See full description
Specifications for Extension Lead 240V 6-Gang 13A White 2m MSTBSG210
  • MFR Part No.
    BSG210N-MP
  • Number of Sockets
    6
  • Cable Length
    2m
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome