Extension Lead, 4-Gang, Individually Switched, 2m Lead, 13A

Extension Lead, 4-Gang, Individually Switched, 2m Lead, 13A

Order Code: ZT1121424X

£9.99each Inc VAT (20%)
£199.80 minimum order value
QuantityPriceDiscount
1 - 19£9.990%
20 - 49£9.594%
50 +£9.198%

Minimum order quantity: 20.
Currently unavailable

Description

Extension leads complete with individual switches for turning each socket on and off.

Features and Benefits:
-Child safety covered sockets prevent live terminals being exposed
-Keyhole fixing for wall mounting
-Each socket is individually switched, increasing versatility
-Power neon indicator alerts the user to turn off the sockets when not in use and when power is active

Applications:
-Ideal for indoor power use

Notes:
-Maximum load 3120 watts

See full description
Specifications for Extension Lead, 4-Gang, Individually Switched, 2m Lead, 13A
  • MFR Part No.
    F4W2IC
  • Amp Rating
    13A
  • Number of Sockets
    4
  • Lead Length
    2m
  • Colour
    White