Extension Leads, Individually Switched


Select
£10.99 Inc VAT (20%)
Up to 14% off


See all variants from £10.99

Description

Extension leads complete with individual switches for turning each socket on and off.

Features and Benefits:
-Child safety covered sockets prevent live terminals being exposed
-Keyhole fixing for wall mounting
-Each socket is individually switched, increasing versatility
-Power neon indicator alerts the user to turn off the sockets when not in use and when power is active

Applications:
-Ideal for indoor power use

Notes:
-Maximum load 3120 watts

Feature Attributes

Lead Length:
2 m
Amp Rating:
13 A
Colour:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome