Garden Extension Lead 240V 15m MSTCT1513

Order Code: ZT1289115P

£31.99 Inc VAT (20%)


Description

This Masterplug Garden Extension Lead enables use of electrical appliances outdoor and in DIY environments with this outdoor single socket extension lead. With a lengthy 15m cable and a sturdy cable tidy, for easy and tidy storage. Perfect for use with lawnmowers and strimmers.

Specifications for Garden Extension Lead 240V 15m MSTCT1513
  • MFR Part No.
    CT1513-MP
  • Cable Length
    15m
  • Number of Sockets
    1
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome