Inline Extension Lead 15m/110v

Order Code: ZT4952978S

£35.99 Inc VAT (20%)


Description

Masterplug Inline Extension Lead 15m/110v This Masterplug 15 metre high visibility inline extension lead with cable tidy and 110V 16A plug is ideal for use on site. The simple IP44 design is easy to use with a lightweight cable tidy and handle for transportation.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Inline Extension Lead 15m/110v
  • IP Rating
    IP44
  • Product Type
    Inline Extension Lead
  • Length
    15m
  • Colour
    High Visibility
  • Voltage
    110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome