Mini Surge Tower 240V 10-Way Surge Protection 2m SMJS10WTTB

Order Code: ZT1464697S

£23.99 Inc VAT (20%)


Description

The SMJ S10WTTB has 10 sockets and a 2 metre cable with power and surge indicator neon. The three channel surge protection will activate during a power or mains surge, protecting your electrical items and is therefore ideal for home TV and audio equipment, power tools and portable devices. Vertical cable managements reduces tangle and angled sockets allow larger plugs to be inserted. Specification Type 10-Way Mini Tower Length 2m Current 13A

See full description
Specifications for Mini Surge Tower 240V 10-Way Surge Protection 2m SMJS10WTTB
  • MFR Part No.
    SMJS10WTTB
  • Cable Length
    2m
  • Number of Sockets
    10
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome