Inc VAT (20%)
These 13amp rewireable sockets are ideal for use in a wide range of settings. Made with a tough rubber casing, they're hardwearing and won't crack or break with impact.
Features and Benefits
• Available as single or double 3 pin extension socket
• Heavy-duty construction for durability
• Suitable for rewiring to suit user requirements
Standards
• BS1363/A
Current Rating:
13 A
Body Material:
Thermoplastic
Number of Ways:
1
Voltage Rating:
230 V