Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Blanking Plate 2 Gang Moulded White
By GET
Order Code:
ZT4978022S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 +
£6.50
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/blanking-plate-2-gang-moulded-white/p/ZT4978022S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET BLANKING PLATE 2 GANG MOULDED WHITE Ultimate Slimline White Moulded (8A) GU8020
Tags:
#BulkDiscount
Specifications
Specifications for Blanking Plate 2 Gang Moulded White
Overall Height
86mm
Overall Depth
14mm
Overall Width
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome