Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Box 1 Gang 32mm Surface Mounting
By Luceco
Order Code:
ZT4984425S
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.59
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/box-1-gang-32mm-surface-mounting/p/ZT4984425S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco BOX 1 GANG 32MM SURFACE MOUNTING Nexus Range 891
Tags:
#BulkDiscount
Specifications
Specifications for Box 1 Gang 32mm Surface Mounting
Overall Depth
32mm
Mounting Method
Surface mounted
Overall Height
86mm
Overall Width
86mm
Colour
White
Material
Plastic