Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Box 1 Gang 50mm Surface Mounting
By Luceco
Order Code:
ZT4985422S
£4.39
Inc VAT (20%)
£4.99
12% off
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.17
5%
20 +
£3.95
10%
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/box-1-gang-50mm-surface-mounting/p/ZT4985422S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco BOX 1 GANG 50MM SURFACE MOUNTING Nexus Range 877
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Box 1 Gang 50mm Surface Mounting
Colour
White
Overall Depth
50mm
Overall Width
86mm
Material
Plastic
Overall Height
86mm
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome