Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Box 3 Module Surface Mounted Grey
By Legrand
Order Code:
ZT5037401S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/box-3-module-surface-mounted-grey/p/ZT5037401S
Add to quotation
View all Faceplates & Mounting Plates
Description
Legrand BOX 3 MODULE SURFACE MOUNTED GREY Surface Mounting Boxes 350633
Specifications
Specifications for Box 3 Module Surface Mounted Grey
Surface Protection
Anodised
Colour
Aluminium
Number of Gangs
3
Finish
Matt
Material
Metal
Aluminium
Mounting Direction
Vertical
IP Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome