Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Box 3 Module Surface Mounted White
By Legrand
Order Code:
ZT5037413S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/box-3-module-surface-mounted-white/p/ZT5037413S
Add to quotation
View all Faceplates & Mounting Plates
Description
Legrand BOX 3 MODULE SURFACE MOUNTED WHITE Surface Mounting Boxes 350632
Specifications
Specifications for Box 3 Module Surface Mounted White
Material
Aluminium
Metal
Finish
Matt
Colour
Aluminium
Number of Gangs
3
Surface Protection
Anodised
Mounting Direction
Vertical
IP Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome