Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Box 9 Module Surface Mounted White
By Legrand
Order Code:
ZT5037563S
£629.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
629.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/box-9-module-surface-mounted-white/p/ZT5037563S
Add to quotation
View all Faceplates & Mounting Plates
Description
Legrand BOX 9 MODULE SURFACE MOUNTED WHITE Surface Mounting Boxes 350692
Specifications
Specifications for Box 9 Module Surface Mounted White
Surface Protection
Anodised
Number of Gangs
9
Finish
Matt
Material
Aluminium
Metal
Colour
Aluminium
IP Rating
IP54
Mounting Direction
Vertical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome