Brushed Steel Blank Plate 2 Gang

Order Code: ZT4960969S

£7.99 Inc VAT (20%)
£8.9911% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

BG Brushed Steel Blank Plate 2 Gang Sleek & slim 2 Gang brushed steel plate with softly rounded corners Colour matching screws for a neat finish Lightly laquered surface to reduce fingermarks Brushed steel finish ideal for modern and contemporary interiors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Brushed Steel Blank Plate 2 Gang
  • Type
    Blank Plate
  • Finish
    Brushed
  • Number of Gangs
    2
  • Material
    Brushed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome