Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Ceiling Switch 2WAY 6A White
By Hager
Order Code:
ZT5023474S
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 +
£7.98
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.49
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/ceiling-switch-2way-6a-white/p/ZT5023474S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CEILING SWITCH 2WAY 6A WHITE Sollysta White Moulded WMCS12
Tags:
#BulkDiscount
Specifications
Specifications for Ceiling Switch 2WAY 6A White
Colour
White
Model
Cord switch
Nominal Current
6A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome