Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Ceiling Switch Triple Pole Marked Fan 10A White
By Hager
Order Code:
ZT5023346S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/ceiling-switch-triple-pole-marked-fan-10a-white/p/ZT5023346S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CEILING SWITCH TRIPLE POLE MARKED FAN 10A WHITE Sollysta White Moulded WMCS3PF
Specifications
Specifications for Ceiling Switch Triple Pole Marked Fan 10A White
Overall Height
86mm
Mounting Method
Flush mounted
Overall Depth
63mm
Wiring System
3-pole switch
Colour
White
Method of Operation
Pull cord
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome