Connect Unit DP Switched FSD 13A Pearl Nickel White Insert

Order Code: ZT4977223S

£51.99 Inc VAT (20%)


Description

GET CONNECT UNIT DP SWTCHD FSD 13A PEARL NCKL WHI INSRT Ultimate Flat Plate (8B) GU5210WPN

Specifications for Connect Unit DP Switched FSD 13A Pearl Nickel White Insert
  • Width
    88.0mm
  • Height
    88.0mm
  • Depth
    26.0mm
  • Number of Gangs
    1.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome