Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connect Unit DP Switched FSD 13A White Mrkd DishWasher
By Hager
Order Code:
ZT5021561S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connect-unit-dp-switched-fsd-13a-white-mrkd-dishwasher/p/ZT5021561S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CONNECT UNIT DP SWTCHD FSD 13A WHI MRKD DISHWASHER Sollysta White Moulded WMSSU83/DW
Specifications
Specifications for Connect Unit DP Switched FSD 13A White Mrkd DishWasher
Overall Depth
30.3mm
Colour
White
Overall Height
86mm
Type of Fastening
Mounting with screw
Mounting Method
Flush mounted
Material
Urea formaldehyde
Plastic
Method of Operation
Rocker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome