Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Faceplates & Mounting Plates
Connect Unit Unswitched FSD Flex Outlet 13A White Metalclad
By Hager
Order Code:
ZT5056107S
£18.99
Inc VAT (20%)
£20.99
9.5% off
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CONNECT UNIT UNSWTCHD FSD FLEX OUTLT 13A WHI METALCLAD Sollysta Metalclad WPSU83FOW
Tags:
#ReducedPrice
Specifications
Specifications for Connect Unit Unswitched FSD Flex Outlet 13A White Metalclad
Finish
White
Product Type
Flex Outlet
Current Rating
13A