Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connect Unit Unswitched FSD Mould 13A White Flex Outlet
By GET
Order Code:
ZT4976674S
£11.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.29
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connect-unit-unswitched-fsd-mould-13a-white-flex-outlet/p/ZT4976674S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET CONNECT UNIT UNSWTCHD FSD MLD 13A WHI FLEX OUTLT Ultimate Slimline White Moulded (8A) GU5003
Specifications
Specifications for Connect Unit Unswitched FSD Mould 13A White Flex Outlet
Depth
23mm
Width
86mm
Height
86mm
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome