Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connection Unit DP Switched Fused 13A White 'fridge
By Hager
Order Code:
ZT5022167S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connection-unit-dp-switched-fused-13a-white-fridge/p/ZT5022167S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CONNECTION UNIT DP SWITCHED FUSED 13A WHI 'FRIDGE' Sollysta White Moulded WMSSU83/FRI
Specifications
Specifications for Connection Unit DP Switched Fused 13A White 'fridge
Mounting Method
Flush mounted
Overall Depth
30.3mm
Material
Plastic
Urea formaldehyde
Type of Fastening
Mounting with screw
Method of Operation
Rocker
Colour
White
Overall Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome