Connection Unit DP Switched Fused Moulded Neon 13A White

Order Code: ZT4976662S

£14.99 Inc VAT (20%)


Description

GET CONNECTION UNIT DP SWITCHED FUSED MOULDED NEON 13A WHITE Ultimate Slimline White Moulded (8A) GU5011

Specifications for Connection Unit DP Switched Fused Moulded Neon 13A White
  • Width
    86mm
  • Height
    86mm
  • Depth
    26mm
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome