Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connection Unit Switched+fused +neon 13A+Flex Outlet
By Luceco
Order Code:
ZT4986289S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connection-unit-switched%2Bfused-%2Bneon-13a%2Bflex-outlet/p/ZT4986289S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco CONNECTION UNIT SWITCHED+FUSED +NEON 13A+FLEX OUTLET Nexus Range 853
Specifications
Specifications for Connection Unit Switched+fused +neon 13A+Flex Outlet
Type of Fastening
Mounting with screw
Mounting Method
Flush mounted
Method of Operation
Rocker
Colour
White
Material
Plastic
Overall Width
86mm
Overall Depth
23mm
Overall Height
86mm
Type of Socket Outlet
Protective contact (type F)