Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connection Unit Switched+fused Flex Outlet 13A
By Luceco
Order Code:
ZT4986303S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connection-unit-switched%2Bfused-flex-outlet-13a/p/ZT4986303S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco CONNECTION UNIT SWITCHED+FUSED FLEX OUTLET 13A Nexus Range 851
Specifications
Specifications for Connection Unit Switched+fused Flex Outlet 13A
Colour
White
Material
Plastic
Overall Width
86mm
Overall Height
86mm
Type of Fastening
Mounting with screw
Mounting Method
Flush mounted
Overall Depth
23mm
Type of Socket Outlet
Protective contact (type F)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome