Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connection Unit Switched and fused +neon 13A
By Luceco
Order Code:
ZT4985529S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connection-unit-switched-and-fused-%2Bneon-13a/p/ZT4985529S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco CONNECTION UNIT SWITCHED&FUSED +NEON 13A Nexus Range 852
Specifications
Specifications for Connection Unit Switched and fused +neon 13A
Type of Fastening
Mounting with screw
Method of Operation
Rocker
Mounting Method
Flush mounted
Overall Height
92mm
Overall Depth
33.7mm
Material
Plastic
Overall Width
92mm
Colour
White
Type of Socket Outlet
Protective contact (type F)