Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connection Unit Switched Fused Double Pole 13A LED White
By Hager
Order Code:
ZT5023104S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connection-unit-switched-fused-double-pole-13a-led-white/p/ZT5023104S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CONNECTION UNIT SWITCHED FUSED DOUBLE POLE 13A LED WHITE Sollysta White Moulded WMSSU83N
Specifications
Specifications for Connection Unit Switched Fused Double Pole 13A LED White
Mounting Method
Surface mounted
Colour
White
Material
Plastic
Finish
Glossy
Method of Operation
Rocker
Type of Socket Outlet
British Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome