Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connection Unit Switched Fused DP 13A Flex Out LED White
By Hager
Order Code:
ZT5022795S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connection-unit-switched-fused-dp-13a-flex-out-led-white/p/ZT5022795S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CONNECTION UNIT SWITCHED FUSED DP 13A FLEX OUT LED WHI Sollysta White Moulded WMSSU83FON
Specifications
Specifications for Connection Unit Switched Fused DP 13A Flex Out LED White
Method of Operation
Rocker
Material
Plastic
Colour
White
Finish
Glossy
Mounting Method
Surface mounted
Type of Socket Outlet
British Standard
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome