Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connection Unit Unswitched and fused 13A
By Luceco
Order Code:
ZT4985652S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.22
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connection-unit-unswitched-and-fused-13a/p/ZT4985652S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco CONNECTION UNIT UNSWITCHED&FUSED 13A Nexus Range 854
Tags:
#BulkDiscount
Specifications
Specifications for Connection Unit Unswitched and fused 13A
Type of Fastening
Mounting with screw
Material
Plastic
Mounting Method
Flush mounted
Overall Width
86mm
Overall Height
86mm
Overall Depth
23mm
Colour
White
Mounting Direction
Vertical
IP Rating
IP20
Type of Socket Outlet
Protective contact (type F)