Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connection Unit Unswitched Fused DP 13A Flex Out White
By Hager
Order Code:
ZT5023560S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.43
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connection-unit-unswitched-fused-dp-13a-flex-out-white/p/ZT5023560S
Add to quotation
View all Faceplates & Mounting Plates
Description
Hager CONNECTION UNIT UNSWITCHED FUSED DP 13A FLEX OUT WHI Sollysta White Moulded WMSU83FO
Tags:
#BulkDiscount
Specifications
Specifications for Connection Unit Unswitched Fused DP 13A Flex Out White
Colour
White
Material
Plastic
Finish
Glossy
Mounting Method
Surface mounted
IP Rating
IP20
Type of Socket Outlet
British Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome