Connection Unit Unswitched Fused Moulded 13A White Neon

Connection Unit Unswitched Fused Moulded 13A White Neon

Order Code: ZT4976568S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.807%


Description

GET CONNECTION UNIT UNSWITCHED FUSED MOULDED 13A WHITE NEON Ultimate Slimline White Moulded (8A) GU5001

Specifications for Connection Unit Unswitched Fused Moulded 13A White Neon
  • Width
    86.0mm
  • Height
    86.0mm
  • Depth
    23.0mm
  • Number of Gangs
    1.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome